Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Operating Pole - 1 - Aluminum

  • Mfr # 227008

  • Zoro # G010948351


product price: $25.99
/ea

Key Features

Material
Aluminum
Color
Silver
Application
Pole
Length
50 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227008
Zoro #
G010948351
UPC #
641092162957
Country of Origin
United States

Dimensions

Length
50 in
Height
3 in
Width
3 in

Details

Material
Aluminum
Item
Mounting Pole
Color
Silver
Application
Pole

Description

Projector Screens, OPERATING POLE 4 FOOT 123CM NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.