
Draper Paragon E 278" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 114228
Zoro # G910857005
product price: $8,326.99
/eaKey Features
Screen Size
152.5 in H x 240 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Paragon E, 278 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114228
Zoro #
G910857005
UPC #
641092180548
Country of Origin
United States
Dimensions
Screen Size
152.5 in H x 240 in W
Diagonal Image Size
278 in
Screen Height
152.5 in
Screen Width
240 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Paragon E, 278 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Paragon E
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Description
Projector Screens, PARAGON E 278IN 16/10 MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.