
Draper Paragon E 300" Electric Projection Screen - Matt White XT1000E - Wall Mount, Ceiling Mount
Mfr # 114113
Zoro # G010856465
product price: $8,326.99
/eaKey Features
Color
White
Mounting Method
Wall, Ceiling
Diagonal Image Size
300 in
Screen Folding Mechanism
Electric
Product Line
Paragon E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114113
Zoro #
G010856465
UPC #
641092117094
Country of Origin
United States
Dimensions
Diagonal Image Size
300 in
Height
24 in
Width
19 in
Details
Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Screen Folding Mechanism
Electric
Product Line
Paragon E
Screen Fabric
Matt White XT1000E
Description
Projector Screens, PARAGON E 25FT NTSC MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.