Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Paragon E 307" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 114229

  • Zoro # G510857047


product price: $8,762.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
167.5 in H x 264 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Paragon E, 307 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Diagonal Image Size
307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114229
Zoro #
G510857047
UPC #
641092180555
Country of Origin
United States

Dimensions

Screen Size
167.5 in H x 264 in W
Diagonal Image Size
307 in
Screen Height
167.5 in
Screen Width
264 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Paragon E, 307 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Paragon E
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount

Description

Projector Screens, PARAGON E 307IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.