Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Paragon E 335" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 114230

  • Zoro # G210857019


product price: $10,368.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
182 in H x 288 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Paragon E, 335 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114230
Zoro #
G210857019
UPC #
641092180562
Country of Origin
United States

Dimensions

Screen Size
182 in H x 288 in W
Diagonal Image Size
335 in
Screen Width
288 in
Screen Height
182 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Paragon E, 335 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Paragon E
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount

Description

Projector Screens, PARAGON E 335IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.