Draper Paragon Electrol Projection Screen - 230" x 308" - Matte White - 390" Diagonal
Mfr # 114119
Zoro # G610856490
product price: $26,971.99
/eaKey Features
Screen Size
230 in H x 308 in W
For Use With
Projector
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114119
Zoro #
G610856490
UPC #
641092117155
Country of Origin
United States
Dimensions
Screen Size
230 in H x 308 in W
Diagonal Image Size
390 in
Screen Height
230 in
Screen Width
308 in
Details
Item
Projection Screen
For Use With
Projector
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Compatibility
Projector
Projection Formats
NTSC
Product Line
Paragon
Screen Fabric
Matte White
Description
Projector Screens, PARAGON E 32FT 6IN NTSC MATT W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.