
Draper Paragon V 227" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 114612
Zoro # G610857619
product price: $7,719.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Mounting Method
Wall/Ceiling
Includes
Paragon V, 227 in , HDTV, Matt White XT1000V, 110 VCase
Screen Folding Mechanism
Electric
Diagonal Image Size
227 in
Mounting
Wall/Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114612
Zoro #
G610857619
UPC #
641092180081
Country of Origin
United States
Dimensions
Diagonal Image Size
227 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Paragon V, 227 in , HDTV, Matt White XT1000V, 110 VCase
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000VB
Product Line
Paragon V
Description
Projector Screens, PARAGON V 227IN HDTV MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.