Zoro Homepage

Draper Paragon V 250" Electric Projection Screen - Matt White XT1000VB - Wall Mount, Ceiling Mount

  • Mfr # 114608

  • Zoro # G810857198


product price: $8,065.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Paragon V, 250 in , NTSC, Matt White XT1000VB, 110 VAluminum Case
Screen Folding Mechanism
Electric
Diagonal Image Size
250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114608
Zoro #
G810857198
UPC #
641092174530
Country of Origin
United States

Dimensions

Diagonal Image Size
250 in
Height
24 in
Width
19 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Paragon V, 250 in , NTSC, Matt White XT1000VB, 110 VAluminum Case
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount, Wall Mount
Product Line
Paragon V
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, PARAGON V 250IN NTSC MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.