Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Plenum Chamber - White

  • Mfr # 300200

  • Zoro # G610852447


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
White
Compatibility
Draper Micro Projector Lift, Draper AeroLift 25
Overall Width
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300200
Zoro #
G610852447
UPC #
641092163244
Country of Origin
United States

Dimensions

Overall Width
27

Details

Item
Plenum Chamber
Material
Metal
Color
White
Compatibility
Draper Micro Projector Lift, Draper AeroLift 25

Description

Projector Screens, MPL/AEROLIFT 35 ENVIRONMENTAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.