Zoro Homepage

Draper Power Accessory Kit - Silver - 1

  • Mfr # 121223

  • Zoro # G210948939


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) LVC-IV Control Module, (1) LVC-S Low Voltage Switch
Color
Silver
Compatibility
WRT, IRT/R, SP-KSM, Aux. "dry" contacts and KS-1 Power Supply Switch
Length
12 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121223
Zoro #
G210948939
UPC #
641092204510
Country of Origin
United States

Dimensions

Length
12 in
Width
7 in
Height
7 in

Details

Includes
(1) LVC-IV Control Module, (1) LVC-S Low Voltage Switch
Item
Power Accessory Kit
Color
Silver
Compatibility
WRT, IRT/R, SP-KSM, Aux. "dry" contacts and KS-1 Power Supply Switch
Package Contents
1 x LVC-IV Control Module 1 x LVC-S Low Voltage Switch

Description

Projector Screens, LVC-IV & LVC-S 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.