Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Premier 10' Projection Screen - NTSC, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101058

  • Zoro # G510846294


product price: $2,983.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Premier, 10', NTSC, Matt White XT1000VB, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Diagonal Image Size
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101058
Zoro #
G510846294
UPC #
641092101925
Country of Origin
United States

Dimensions

Diagonal Image Size
120 in
Height
11 in
Width
11 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Premier, 10', NTSC, Matt White XT1000VB, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Product Line
Premier
Screen Fabric
Matt White XT1000VB
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, PREMIER 10FT NTSC MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.