Zoro Homepage

Draper Premier 100" Electric Projection Screen - 16:9 - Grey XH600V - 49" x 87" - Wall/Ceiling Mount

  • Mfr # 101765

  • Zoro # G810851837


product price: $3,373.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
49 in H x 87 in W
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101765
Zoro #
G810851837
UPC #
641092201212
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Diagonal Image Size
100 in
Screen Width
87 in
Screen Height
49 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Product Line
Premier
Mounting
Wall/Ceiling Mount
Environmentally Friendly
Yes
Screen Fabric
Grey XH600V
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, PREMIER 100IN HDTV GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.