Draper Premier 101275Q Electrol Projection Screen - 60" x 80" - HiDef Grey - 100" Diagonal
Mfr # 101275Q
Zoro # G410853422
product price: $3,556.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
60 in H x 80 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
4:3
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101275Q
Zoro #
G410853422
UPC #
641092216346
Country of Origin
United States
Dimensions
Screen Size
60 in H x 80 in W
Diagonal Image Size
100 in
Screen Width
80 in
Screen Height
60 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
4:3
Front Projection
Yes
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Compatibility
Projector
Product Line
Premier
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
HiDef Grey
Description
Projector Screens, PREMIER 100IN NTSC GREY XH600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.