
Draper Premier 101276 Electrol Projection Screen - 45" x 80" - HiDef Grey - 92" Diagonal
Mfr # 101276
Zoro # G710853559
product price: $3,316.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
45 in H x 80 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101276
Zoro #
G710853559
UPC #
641092103011
Country of Origin
United States
Dimensions
Screen Size
45 in H x 80 in W
Diagonal Image Size
92 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Front Projection
Yes
Screen Folding Mechanism
Electric
Compatibility
Projector
Projection Formats
HDTV
Viewing Angle
70°
Description
Projector Screens, PREMIER 92IN HDTV GREY XH600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.