Draper Premier 101277 Electrol Projection Screen - 52" x 92" - HiDef Grey - 106" Diagonal
Mfr # 101277
Zoro # G610853840
product price: $3,407.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
52 in H x 92 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101277
Zoro #
G610853840
UPC #
641092103028
Country of Origin
United States
Dimensions
Screen Size
52 in H x 92 in W
Diagonal Image Size
106 in
Screen Width
92 in
Screen Height
52 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Front Projection
Yes
Compatibility
Projector
Screen Fabric
HiDef Grey
Product Line
Premier
Mounting
Ceiling Mount, Wall Mount
Description
Projector Screens, PREMIER 106IN HDTV GREY XH600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.