Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Premier 101309 Electrol Projection Screen - 58" x 104" - HiDef Grey - 119" Diagonal

  • Mfr # 101309

  • Zoro # G310855205


product price: $3,786.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
58 in H x 104 in W
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Viewing Angle
70°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101309
Zoro #
G310855205
UPC #
641092103288
Country of Origin
United States

Dimensions

Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Width
104 in
Screen Height
58 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Viewing Angle
70°
Front Projection
Yes
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Compatibility
Projector
Screen Fabric
HiDef Grey
Mounting
Wall Mount, Ceiling Mount
Product Line
Premier

Description

Projector Screens, PREMIER 119IN HDTV GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.