Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Premier 101347 Electrol Projection Screen - 79" x 140" - HiDef Grey - 161" Diagonal

  • Mfr # 101347

  • Zoro # G010855895


product price: $4,705.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
79 in H x 140 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Diagonal Image Size
161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101347
Zoro #
G010855895
UPC #
641092169109
Country of Origin
United States

Dimensions

Screen Size
79 in H x 140 in W
Diagonal Image Size
161 in
Screen Width
140 in
Screen Height
79 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Projection Formats
HDTV
Compatibility
Projector
Screen Folding Mechanism
Electric
Screen Fabric
HiDef Grey
Mounting
Ceiling Mount, Wall Mount
Product Line
Premier

Description

Projector Screens, PREMIER 161IN HDTV GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.