
Draper Premier 109" Electric Projection Screen - 16:10 - Grey XH600V - 57.5" x 92" - Wall/Ceiling Mount
Mfr # 101647Q
Zoro # G210848475
product price: $3,625.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
57.5 in H x 92 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Diagonal Image Size
109 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101647Q
Zoro #
G210848475
UPC #
641092217084
Country of Origin
United States
Dimensions
Screen Size
57.5 in H x 92 in W
Diagonal Image Size
109 in
Screen Height
57.5 in
Screen Width
92 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Product Line
Premier
Screen Fabric
Grey XH600V
Description
Projector Screens, PREMIER 109IN 16/10 GREY XH600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.