Zoro Homepage

Draper Premier 110" Electric Projection Screen - 16:9 - Grey XH600V - 54" x 96" - Wall/Ceiling Mount

  • Mfr # 101774U

  • Zoro # G510853742


product price: $3,804.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
54 in H x 96 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101774U
Zoro #
G510853742
UPC #
641092224228
Country of Origin
United States

Dimensions

Screen Size
54 in H x 96 in W
Diagonal Image Size
110 in
Screen Height
54 in
Screen Width
96 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Screen Fabric
Grey XH600V
Product Line
Premier
Environmentally Friendly
Yes
Mounting
Wall/Ceiling Mount
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, PREMIER 110IN HDTV GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.