Zoro Homepage

Draper Premier 110" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101770

  • Zoro # G510851595


product price: $2,963.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Mounting Method
Wall/Ceiling
Includes
Premier, 110 in , HDTV, Matt White XT1000V, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Diagonal Image Size
110 in
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101770
Zoro #
G510851595
UPC #
641092175261
Country of Origin
United States

Dimensions

Diagonal Image Size
110 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Premier, 110 in , HDTV, Matt White XT1000V, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Premier
Mounting
Wall/Ceiling Mount

Description

Projector Screens, PREMIER 110IN HDTV MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.