Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Premier 113" Electric Projection Screen - 16:10 - Grey XH600V - 60" x 96" - Wall Mount, Ceiling Mount

  • Mfr # 101796U

  • Zoro # G510855487


product price: $3,804.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
60 in H x 96 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:10
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101796U
Zoro #
G510855487
UPC #
641092224358
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in
Screen Width
96 in
Screen Height
60 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Product Line
Premier
Screen Fabric
Grey XH600V
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Mounting
Ceiling Mount, Wall Mount

Description

Projector Screens, PREMIER 113IN 16/10 GREY XH600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.