Zoro Homepage

Draper Premier 119" Electric Projection Screen - 16:9 - CineFlex CH1200V - 58" x 104" - Wall/Ceiling Mount

  • Mfr # 101305CB

  • Zoro # G310854161


product price: $3,986.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
58 in H x 104 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Diagonal Image Size
119 in
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101305CB
Zoro #
G310854161
UPC #
641092246770
Country of Origin
United States

Dimensions

Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Height
58 in
Screen Width
104 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Screen Fabric
CineFlex CH1200V
Product Line
Premier

Description

Projector Screens, PREMIER 119IN HDTV CINEFLEX CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.