
Draper Premier 119" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 101305U
Zoro # G610855226
product price: $3,585.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Mounting Method
Wall/Ceiling
Includes
Premier, 119 in , HDTV, Matt White XT1000V, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Diagonal Image Size
119 in
Screen Folding Mechanism
Electric
Product Line
Premier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101305U
Zoro #
G610855226
UPC #
641092194033
Country of Origin
United States
Dimensions
Diagonal Image Size
119 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Premier, 119 in , HDTV, Matt White XT1000V, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Premier
Screen Fabric
Matt White XT1000VB
Mounting
Wall/Ceiling Mount
Description
Projector Screens, PREMIER 119IN HDTV MATT WHT XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.