Draper Premier 120" Electric Projection Screen - Matt White XT1000VB - Wall Mount, Ceiling Mount
Mfr # 101058Q
Zoro # G810846710
product price: $3,200.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Color
White
Mounting Method
Ceiling, Wall
Includes
End Cap, Mounting Bracket
Diagonal Image Size
120 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101058Q
Zoro #
G810846710
UPC #
641092185475
Country of Origin
United States
Dimensions
Diagonal Image Size
120 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
End Cap, Mounting Bracket
Screen Folding Mechanism
Electric
Description
Projector Screens, PREMIER 10FT NTSC MATT WHT XT1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.