Zoro Homepage

Draper Premier 123" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101640

  • Zoro # G910846450


product price: $3,292.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Endcaps, Universal Mounting Brackets, (1) 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101640
Zoro #
G910846450
UPC #
641092169376
Country of Origin
United States

Dimensions

Diagonal Image Size
123 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Endcaps, Universal Mounting Brackets, (1) 110-120V 3-Position Switch
Screen Folding Mechanism
Electric

Description

Projector Screens, PREMIER 123IN 16/10 MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.