
Draper Premier 94" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 101638
Zoro # G210857798
product price: $2,892.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Mounting Method
Wall/Ceiling
Includes
Premier, 94 in , 16:10, Matt White XT1000V, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Aspect Ratio
16:10
Diagonal Image Size
94 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101638
Zoro #
G210857798
UPC #
641092169116
Country of Origin
United States
Dimensions
Diagonal Image Size
94 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Premier, 94 in , 16:10, Matt White XT1000V, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Product Line
Premier
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, PREMIER 94IN 16/10 MATT WHT XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.