Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Premier Electrol Projection Screen - 60" x 80" - M1300 - 100" Diagonal

  • Mfr # 101056

  • Zoro # G910845941


product price: $2,626.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Premier, 100 in , NTSC, Matt White XT1000VB, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Diagonal Image Size
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101056
Zoro #
G910845941
UPC #
641092101901
Country of Origin
United States

Dimensions

Diagonal Image Size
100 in
Height
11 in
Width
11 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Premier, 100 in , NTSC, Matt White XT1000VB, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Premier
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, PREMIER 100IN NTSC MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.