Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Premier Electrol Projection Screen - 65" x 116" - HiDef Grey - 133" Diagonal

  • Mfr # 101278

  • Zoro # G610854137


product price: $4,085.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Premier, 133 in , HDTV, Grey XH600V, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Diagonal Image Size
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101278
Zoro #
G610854137
UPC #
641092103035
Country of Origin
United States

Dimensions

Diagonal Image Size
133 in
Width
11 in
Height
11 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Premier, 133 in , HDTV, Grey XH600V, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Grey XH600V
Product Line
Premier

Description

Projector Screens, PREMIER 133IN HDTV GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.