Draper Premier Electrol Projection Screen - 72" x 96" - HiDef Grey - 120" Diagonal
Mfr # 101271
Zoro # G810853626
product price: $3,429.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
72 in H x 96 in W
Mounting Method
Ceiling, Wall
Screen Folding Mechanism
Electric
Diagonal Image Size
120 in
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101271
Zoro #
G810853626
UPC #
641092102960
Country of Origin
United States
Dimensions
Screen Size
72 in H x 96 in W
Diagonal Image Size
120 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
Screen Folding Mechanism
Electric
Front Projection
Yes
Projection Formats
AV
Description
Projector Screens, PREMIER 10FT NTSC GREY XH600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.