Draper Premier Electrol Projection Screen - 78" x 104" - M1300 - 132" Diagonal
Mfr # 101183
Zoro # G510849233
product price: $3,429.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
78 in H x 104 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101183
Zoro #
G510849233
UPC #
641092102083
Country of Origin
United States
Dimensions
Screen Size
78 in H x 104 in W
Diagonal Image Size
132 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Front Projection
Yes
Description
Projector Screens, PREMIER 11FT NTSC MATT WHT XT1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.