
Draper Premier Electrol Projection Screen - 87" x 116" - M1300 - 150" Diagonal
Mfr # 101184
Zoro # G610849881
product price: $3,579.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
87 in H x 116 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Screen Gain
1
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101184
Zoro #
G610849881
UPC #
641092102090
Country of Origin
United States
Dimensions
Screen Size
87 in H x 116 in W
Diagonal Image Size
150 in
Screen Width
116 in
Screen Height
87 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Screen Gain
1
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Matt White XT1000V
Product Line
Premier
Description
Projector Screens, PREMIER 150IN NTSC MATT WHT XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.