Zoro Homepage

Draper Premier XL 184" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101800U

  • Zoro # G310855588


product price: $4,955.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Mounting Method
Ceiling, Wall
Includes
Premier XL Projection Screen 1 x 3-Position Switch
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Diagonal Image Size
184 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101800U
Zoro #
G310855588
UPC #
641092197355
Country of Origin
United States

Dimensions

Diagonal Image Size
184 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Premier XL Projection Screen 1 x 3-Position Switch
Screen Folding Mechanism
Electric
Projection Formats
HDTV
Product Line
Premier XL
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, PREMIER XL 184IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.