Zoro Homepage

Draper Premier XL 20' Projection Screen - NTSC, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101387

  • Zoro # G210856876


product price: $6,213.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Ceiling, Wall
Screen Folding Mechanism
Electric
Diagonal Image Size
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101387
Zoro #
G210856876
UPC #
641092174899
Country of Origin
United States

Dimensions

Diagonal Image Size
240 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Screen Folding Mechanism
Electric

Description

Projector Screens, PREMIER XL 20FT NTSC MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.