
Draper Premier XL 210" Projection Screen - NTSC, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 101686
Zoro # G310848658
product price: $5,341.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Mounting Method
Wall, Ceiling
Includes
3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
210 in
Projection Formats
NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101686
Zoro #
G310848658
UPC #
641092185321
Country of Origin
United States
Dimensions
Diagonal Image Size
210 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
3-Position Switch
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Description
Projector Screens, PREMIER XL 210IN NTSC MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.