
Draper Premier XL 210" Projection Screen - NTSC, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 101686U
Zoro # G510849288
product price: $5,632.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Mounting Method
Ceiling, Wall
Includes
Premier XL Projection Screen 1 x 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
210 in
Projection Formats
NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101686U
Zoro #
G510849288
UPC #
641092197386
Country of Origin
United States
Dimensions
Diagonal Image Size
210 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Premier XL Projection Screen 1 x 3-Position Switch
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Mounting
Ceiling Mount, Wall Mount
Product Line
Premier XL
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, PREMIER XL 210IN NTSC MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.