
Draper Premier XL 220" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 101391
Zoro # G910856954
product price: $6,084.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Color
Black
Mounting Method
Wall/Ceiling
Includes
Premier, 220 in , HDTV, Matt White XT1000V, 110 V1 x 110-120V 3-position Switch
Diagonal Image Size
220 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101391
Zoro #
G910856954
UPC #
641092185307
Country of Origin
United States
Dimensions
Diagonal Image Size
220 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Premier, 220 in , HDTV, Matt White XT1000V, 110 V1 x 110-120V 3-position Switch
Screen Folding Mechanism
Electric
Product Line
Premier XL
Screen Fabric
Matt White XT1000VB
Mounting
Wall/Ceiling Mount
Description
Projector Screens, PREMIER XL 220IN HDTV MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.