Zoro Homepage

Draper Premier XL 220" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101391U

  • Zoro # G310857377


product price: $6,374.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 192 in W
Color
Black
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Premier XL Electric Projection Screen 1 x 3-position switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101391U
Zoro #
G310857377
UPC #
641092197379
Country of Origin
United States

Dimensions

Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Screen Height
108 in
Screen Width
192 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Premier XL Electric Projection Screen 1 x 3-position switch
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000VB
Product Line
Premier XL
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Wall/Ceiling Mount

Description

Projector Screens, PREMIER XL 220IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.