Zoro Homepage

Draper Premier XL 220" Projection Screen - NTSC, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101385

  • Zoro # G810855699


product price: $5,533.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
Includes
Premier XL Projection Screen 1 x 110-120V, 3-Position Switch
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101385
Zoro #
G810855699
UPC #
641092185338
Country of Origin
United States

Dimensions

Diagonal Image Size
220 in
Height
6.7 in
Width
16 ft

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
Includes
Premier XL Projection Screen 1 x 110-120V, 3-Position Switch
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Product Line
Premier XL
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, PREMIER XL 220IN NTSC MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.