Zoro Homepage

Draper Premier XL 226" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101782

  • Zoro # G110853999


product price: $6,084.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Color
Black
Mounting Method
Wall/Ceiling
Includes
Premier, 226 in , 16:10, Matt White XT1000V, 110 V1 x 110-120V 3-position Switch
Aspect Ratio
16:10
Diagonal Image Size
226 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101782
Zoro #
G110853999
UPC #
641092170631
Country of Origin
United States

Dimensions

Diagonal Image Size
226 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Premier, 226 in , 16:10, Matt White XT1000V, 110 V1 x 110-120V 3-position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Mounting
Wall/Ceiling Mount
Product Line
Premier XL

Description

Projector Screens, PREMIER XL 226IN 16/10 MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.