Zoro Homepage

Draper Premier XL 226" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101782U

  • Zoro # G910854240


product price: $6,375.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Screen Size
120 in H x 192 in W
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Includes
Premier XL Electric Projection Screen, 1 x 110-120V, 3-position switch (standard).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101782U
Zoro #
G910854240
UPC #
641092197348
Country of Origin
United States

Dimensions

Screen Size
120 in H x 192 in W
Diagonal Image Size
226 in
Screen Height
120 in
Screen Width
192 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Includes
Premier XL Electric Projection Screen, 1 x 110-120V, 3-position switch (standard).
Screen Folding Mechanism
Electric
Product Line
Premier XL
Environmentally Friendly
Yes
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Matt White XT1000VB
Environmental Certification
GREENGUARD Gold

Description

Projector Screens, PREMIER XL 226IN 16/10 MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.