Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile+ 109" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254208

  • Zoro # G710848074


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.8 in H x 93.3 in W
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
109 in
Fixed Frame
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254208
Zoro #
G710848074
UPC #
641092183228
Country of Origin
United States

Dimensions

Screen Size
58.8 in H x 93.3 in W
Diagonal Image Size
109 in
Screen Width
93.3 in
Screen Height
58.8 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Screen Fabric
Matt White XT1000VB
Mounting
Wall Mount
Product Line
Profile+

Description

Projector Screens, PROFILE+ 109IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.