Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile+ 110" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254203

  • Zoro # G210847607


product price: $2,181.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55.3 in H x 97.3 in W
Mounting Method
Wall
Diagonal Image Size
110 in
Fixed Frame
Yes
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254203
Zoro #
G210847607
UPC #
641092183174
Country of Origin
United States

Dimensions

Screen Size
55.3 in H x 97.3 in W
Diagonal Image Size
110 in
Screen Height
55.3 in
Screen Width
97.2 in

Details

Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB
Product Line
Profile+

Description

Projector Screens, PROFILE+ 110IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.