Zoro Homepage

Draper Profile 113" Fixed Frame Projection Screen - 16:10 - Grey XH600V - 60" x 96"

  • Mfr # 254226

  • Zoro # G810848950


product price: $2,501.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 96 in W
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Fixed Frame
Yes
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254226
Zoro #
G810848950
UPC #
641092204695
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in

Details

Item
Projection Screen
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Fixed Frame
Yes

Description

Projector Screens, PROFILE+ 113IN 16/10 GREY XH60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.