Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile 123" Fixed Frame Projection Screen - 16:10 - Grey XH600V - 65" x 104"

  • Mfr # 254227

  • Zoro # G810849018


product price: $2,847.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
65 in H x 104 in W
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Fixed Frame
Yes
Diagonal Image Size
123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254227
Zoro #
G810849018
UPC #
641092213192
Country of Origin
United States

Dimensions

Screen Size
65 in H x 104 in W
Diagonal Image Size
123 in
Screen Width
104 in
Screen Height
65 in

Details

Item
Projection Screen
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Fixed Frame
Yes
Screen Fabric
Grey XH600V
Product Line
Profile
Environmental Certification
GREENGUARD, GREENGUARD Gold
Environmentally Friendly
Yes

Description

Projector Screens, PROFILE+ 123IN 16/10 GREY XH60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.