Zoro Homepage

Draper Profile+ 133" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254205

  • Zoro # G410847391


product price: $2,858.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
66.3 in H x 117.3 in W
Mounting Method
Wall
Fixed Frame
Yes
Diagonal Image Size
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254205
Zoro #
G410847391
UPC #
641092183198
Country of Origin
United States

Dimensions

Screen Size
66.3 in H x 117.3 in W
Diagonal Image Size
133 in

Details

Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes

Description

Projector Screens, PROFILE+ 133IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.