Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile+ 135" Projection Screen - CinemaScope, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254214

  • Zoro # G310848320


product price: $2,637.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Mounting Method
Wall, Flown
Features
Light Weight
Includes
Profile+ Projection Screen 135 in Sliding hook and loop attachments Mounting flanges Wall brackets
Projection Formats
CinemaScope
Diagonal Image Size
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254214
Zoro #
G310848320
UPC #
641092183280
Country of Origin
United States

Dimensions

Diagonal Image Size
135 in

Details

Item
Projection Screen
Mounting Method
Wall, Flown
Features
Light Weight
Includes
Profile+ Projection Screen 135 in Sliding hook and loop attachments Mounting flanges Wall brackets
Projection Formats
CinemaScope
Fixed Frame
Yes
Product Line
Profile+
Screen Fabric
Matt White XT1000VB
Mounting
Flown Mount, Wall Mount

Description

Projector Screens, PROFILE+ 132IN CINEMASCOPE MAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.