
Draper Profile+ 137" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen
Mfr # 254211
Zoro # G310847866
product price: $2,858.99
/eaKey Features
Screen Size
73.8 in H x 117.3 in W
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
137 in
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254211
Zoro #
G310847866
UPC #
641092183259
Country of Origin
United States
Dimensions
Screen Size
73.8 in H x 117.3 in W
Diagonal Image Size
137 in
Screen Width
117.2 in
Screen Height
73.8 in
Details
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB
Product Line
Profile+
Description
Projector Screens, PROFILE+ 137IN 16/10 MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.