Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile+ 165" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254212

  • Zoro # G610847696


product price: $3,246.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
88.8 in H x 141.3 in W
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
165 in
Fixed Frame
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254212
Zoro #
G610847696
UPC #
641092183266
Country of Origin
United States

Dimensions

Screen Size
88.8 in H x 141.3 in W
Diagonal Image Size
165 in
Screen Height
88.8 in
Screen Width
141.3 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Mounting
Wall Mount
Product Line
Profile+
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, PROFILE+ 165IN 16/10 MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.