
Draper Profile+ 226" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen
Mfr # 254252
Zoro # G210848659
product price: $4,934.99
/ea
Free Shipping & Returns
Key Features
Screen Size
121.3 in H x 193.3 in W
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Diagonal Image Size
226 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254252
Zoro #
G210848659
UPC #
641092183525
Country of Origin
United States
Dimensions
Screen Size
121.3 in H x 193.3 in W
Diagonal Image Size
226 in
Details
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Description
Projector Screens, PROFILE+ 226IN 16/10 MATT WHT
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
- Technical Guide 13 Opens PDF in new window
- Technical Guide 14 Opens PDF in new window
- Technical Guide 15 Opens PDF in new window
- Technical Guide 16 Opens PDF in new window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.