
Draper Profile+ 248" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 254265
Zoro # G610849140
product price: $5,496.99
/ea
Free Shipping & Returns
Key Features
Screen Size
122.8 in H x 217.3 in W
Mounting Method
Wall
Diagonal Image Size
248 in
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254265
Zoro #
G610849140
UPC #
641092183570
Country of Origin
United States
Dimensions
Screen Size
122.8 in H x 217.3 in W
Diagonal Image Size
248 in
Details
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Description
Projector Screens, PROFILE+ 248IN HDTV MATT WHT X
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
- Technical Guide 13 Opens PDF in new window
- Technical Guide 14 Opens PDF in new window
- Technical Guide 15 Opens PDF in new window
- Technical Guide 16 Opens PDF in new window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.